ServiceCart, Brn, Plastic, 31-1/4"L, 34"H
- Mfr # SC225131
- Zoro # G524971579
product price:Â
$
851.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
390 lb
Overall Height
34 in
Overall Depth
18 in
Caster Type
(2) Rigid, (2) Swivel with Brake
NSF Certified
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC225131
- Zoro #
- G524971579
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 34 in
- Overall Depth
- 18 in
- Overall Length
- 31 1/4 in
- Length
- 31 1/4 in
Details
- Maximum Load Capacity
- 390 lb
- Caster Type
- (2) Rigid, (2) Swivel with Brake
- NSF Certified
- Yes
- Item
- Service Cart
- Enclosed/Open/Partially Enclosed
- Open
- Material
- Plastic
- Product Type
- Service Cart
- Number of Shelves
- 3
- Color
- Brown
- Duty Type
- Heavy Duty
- Number of Casters
- 4
- Shell Material
- Plastic
- Wire Color
- Brown
Description
Service Cart, Overall Length 31 1/4 in, Overall Depth 18 in, Color Brown, Number of Handles 2, Duty Type Heavy Duty, Product Type Service Cart, Maximum Load Capacity 390 lb, Caster Type (2) Rigid, (2) Swivel with Brake, Enclosed/Open/Partially Enclosed Open, Material Plastic, Number of Casters 4, Number of Shelves 3, Overall Height 34 in, NSF Certified Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.