Zoro Homepage

Serving Spoons, PK 12

  • Mfr # CASPOP13CW110

  • Zoro # G015574760


product price: $62.49
/pk 12, $5.21/ea

Key Features

Capacity
1.5 oz
Material
Polycarbonate
Overall Length
13 1/8 in
Color
Black
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CASPOP13CW110
Zoro #
G015574760
UPC #
099511309276
Country of Origin
United States

Dimensions

Overall Length
13 1/8 in

Details

Item
Serving Spoon
Capacity
1.5 oz
Material
Polycarbonate
Color
Black
NSF Certified
Yes
Coated Handle
No
Head Design
Perforated
Product Type
Serving Spoon

Description

Serving Spoon, Color Black, Coated Handle No, Head Design Perforated, Overall Length 13 1/8 in, Material Polycarbonate, Product Type Serving Spoon, Capacity 1.5 oz, NSF Certified Yes, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.