Serving Spoons, PK 12
Mfr # EASPO13110
Zoro # G415573967
product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
Key Features
Overall Length
13 1/8 in
Color
Black
NSF Certified
Yes
Head Design
Solid
Product Type
Serving Spoon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EASPO13110
Zoro #
G415573967
UPC #
099511342853
Country of Origin
United States
Dimensions
Overall Length
13 1/8 in
Details
Item
Serving Spoon
Color
Black
NSF Certified
Yes
Head Design
Solid
Product Type
Serving Spoon
Coated Handle
No
Description
Serving Spoon, Color Black, Coated Handle No, Head Design Solid, Overall Length 13 1/8 in, Product Type Serving Spoon, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.