Zoro Homepage

Serving Spoons, PK 12

  • Mfr # EASPOP10CW110

  • Zoro # G515573935


product price: $29.39
/pk 12, $2.45/ea

Key Features

Material
Polycarbonate
Capacity
0.75 oz
Overall Length
10 1/4 in
Color
Black
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASPOP10CW110
Zoro #
G515573935
UPC #
099511336692
Country of Origin
United States

Dimensions

Overall Length
10 1/4 in

Details

Item
Serving Spoon
Material
Polycarbonate
Capacity
0.75 oz
Color
Black
NSF Certified
Yes
Head Design
Perforated
Product Type
Serving Spoon
Coated Handle
No

Description

Serving Spoon, Color Black, Coated Handle No, Head Design Perforated, Overall Length 10 1/4 in, Material Polycarbonate, Product Type Serving Spoon, Capacity 0.75 oz, NSF Certified Yes, Package Quantity 12

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.