Serving Spoons, PK 12
Mfr # EASPOP13110
Zoro # G215573990
product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
Key Features
Overall Length
13 1/8 in
Color
Black
NSF Certified
Yes
Coated Handle
No
Product Type
Serving Spoon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EASPOP13110
Zoro #
G215573990
UPC #
099511342907
Country of Origin
United States
Dimensions
Overall Length
13 1/8 in
Details
Item
Serving Spoon
Color
Black
NSF Certified
Yes
Coated Handle
No
Product Type
Serving Spoon
Head Design
Perforated
Description
Serving Spoon, Color Black, Coated Handle No, Head Design Perforated, Overall Length 13 1/8 in, Product Type Serving Spoon, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.