Zoro Homepage

Shaker With Lid, PK 12

  • Mfr # EA96SKRP135

  • Zoro # G015573954


product price: $62.45
/pk 12, $5.20/ea

Key Features

Capacity
10 oz
Lid Included
Yes
Body Color
Clear
For Food Type
Parsley
Lid Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA96SKRP135
Zoro #
G015573954
UPC #
099511344048
Country of Origin
United States

Details

Item
Shaker with Lid
Capacity
10 oz
Lid Included
Yes
Body Color
Clear
For Food Type
Parsley
Lid Color
White
Dishwasher Safe
Yes
Handle Included
No
Body Material
Plastic
Graduated
No
Product Type
Shaker with Handle and Top
Lid Material
Plastic
NSF Certified
No

Description

Shaker with Lid, Lid Included Yes, Product Type Shaker with Handle and Top, For Food Type Parsley, Graduated No, Handle Included No, Body Color Clear, Body Material Plastic, Capacity 10 oz, Dishwasher Safe Yes, Lid Color White, Lid Material Plastic, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.