Shakers, PK 12
Mfr # CA96SKRC135
Zoro # G615575013
product price: $62.45
/pk 12, $5.20/eaKey Features
Capacity
10 oz
Dishwasher Safe
Yes
NSF Certified
No
For Food Type
Cheese; Pepper
Lid Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA96SKRC135
Zoro #
G615575013
UPC #
099511319817
Country of Origin
United States
Details
Item
Shaker
Capacity
10 oz
Dishwasher Safe
Yes
NSF Certified
No
For Food Type
Cheese; Pepper
Lid Color
Yellow
Body Color
Clear
Handle Included
No
Body Material
Polycarbonate
Graduated
No
Product Type
Shaker with Handle and Top
Lid Included
Yes
Description
Shaker, Lid Included Yes, Product Type Shaker with Handle and Top, For Food Type Cheese; Pepper, Graduated No, Handle Included No, Body Color Clear, Body Material Polycarbonate, Capacity 10 oz, Dishwasher Safe Yes, Lid Color Yellow, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.