Shakers, PK 12
Mfr # CA96SKRD135
Zoro # G315575030
product price: $62.45
/pk 12, $5.20/eaKey Features
Capacity
10 oz
Body Color
Clear
Lid Color
Beige
Graduated
No
Product Type
Shaker with Handle and Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA96SKRD135
Zoro #
G315575030
UPC #
099511319848
Country of Origin
United States
Details
Item
Shaker
Capacity
10 oz
Body Color
Clear
Lid Color
Beige
Graduated
No
Product Type
Shaker with Handle and Top
Handle Included
No
For Food Type
Pepper; Salt
Dishwasher Safe
Yes
Body Material
Polycarbonate
NSF Certified
No
Lid Included
Yes
Description
Shaker, Lid Included Yes, Product Type Shaker with Handle and Top, For Food Type Pepper; Salt, Graduated No, Handle Included No, Body Color Clear, Body Material Polycarbonate, Capacity 10 oz, Dishwasher Safe Yes, Lid Color Beige, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.