Shop CAMBRO
See all product information
Create Account
Sheet Pan Rack, 36 in L, 48 in H
- Mfr # CSUPR1826S6580
- Zoro # G514575008
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Bracket Type
Straight
Color
Brushed Graphite
Standards
HACCP
Number of Rails
0
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSUPR1826S6580
- Zoro #
- G514575008
- UPC #
- 099511049585
- Country of Origin
- United States
Dimensions
- Overall Height
- 48 in
- For Fastener Hole Diameter
- 0.25 in
- Overall Depth
- 18 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
- Fits Chest Size
- Rods are Made from a Strong Composite Material that is Highly Durable and will Never Rust or Corrode, Use to Prevent Contents from Falling Off Shelves
Details
- Item
- Sheet Pan Rack
- Bracket Type
- Straight
- Color
- Brushed Graphite
- Standards
- HACCP
- Number of Rails
- 0
- Finish
- Unfinished
- Material
- Composite Plastic
- Temperature - Minimum
- -36 Degrees F
- Product Type
- Sheet Pan Rack
- NSF Certified
- No
- Series
- Elements Xtra, Premium
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Features
- Rods are Made from a Strong Composite Material that is Highly Durable and will Never Rust or Corrode, Use to Prevent Contents from Falling Off Shelves
- Temperature - Maximum
- 190 Degrees F
- Shell Material
- Composite Plastic
- Wire Color
- Brushed Graphite
Description
Sheet Pan Rack, Product Type Sheet Pan Rack, Color Brushed Graphite, Overall Height 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.