
Sheet Pan Rack, Full Size 20 Pan, Zinc Cas
Mfr # EAUPR1826FA20580
Zoro # G900404042
product price: $835.99
/eaKey Features
Color
Brushed Graphite
Number of Slots
20
Material
Plastic
Brake
Yes
Size
Full Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAUPR1826FA20580
Zoro #
G900404042
UPC #
099511729210
Country of Origin
United States
Dimensions
Size
Full Size
Compatible Pan/Tray Dimensions
13 x 18 in, 18 x 26 in
Compatible Sheet Pan Size
Full Size
Details
Item
Sheet Pan Rack,Full Size 20 Pan,Zinc Cas
Color
Brushed Graphite
Number of Slots
20
Material
Plastic
Brake
Yes
Nesting
No
Product Type
Ultimate Sheet Pan Rack
Includes Top
No
NSF Certified
Yes
Description
Sheet Pan Rack,Full Size 20 Pan,Zinc Cas, Nesting No, Load Capacity 350 lb, Overall Height 71 7/8 in, Brake Yes, Overall Width 25 1/2 in, Product Type Ultimate Sheet Pan Rack, Caster Type (4) Swivel, Color Brushed Graphite, Depth 71 7/8 in, Distance Between Shelves 3 in, Number of Slots 20, Includes Top No, Material Plastic, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 13 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.