Zoro Homepage

Sheet Pan Rack, Full Size 40 Pan, Plastic

  • Mfr # EAUPR1826FPA40580

  • Zoro # G500404008


product price: $963.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Brushed Graphite
Number of Slots
40
Material
Plastic
Brake
Yes
Size
Full Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAUPR1826FPA40580
Zoro #
G500404008
UPC #
099511729142
Country of Origin
United States

Dimensions

Size
Full Size
Compatible Sheet Pan Size
Full Size
Compatible Pan/Tray Dimensions
13 x 18 in, 18 x 26 in

Details

Item
Sheet Pan Rack,Full Size 40 Pan,Plastic
Color
Brushed Graphite
Number of Slots
40
Material
Plastic
Brake
Yes
Includes Top
No
NSF Certified
Yes
Product Type
Ultimate Sheet Pan Rack
Nesting
No

Description

Sheet Pan Rack,Full Size 40 Pan,Plastic, Nesting No, Load Capacity 350 lb, Overall Height 72 3/8 in, Brake Yes, Overall Width 25 1/2 in, Product Type Ultimate Sheet Pan Rack, Caster Type (4) Swivel with Brake, Color Brushed Graphite, Depth 33 3/8 in, Distance Between Shelves 1 1/2 in, Number of Slots 40, Includes Top No, Material Plastic, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 13 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.