Zoro Homepage

Sheet Pan Rack, Full Size 40 Pan, Zinc Cas

  • Mfr # EAUPR1826FA40580

  • Zoro # G700404037


product price: $913.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Brushed Graphite
Number of Slots
40
Material
Plastic
Brake
Yes
Size
Full Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAUPR1826FA40580
Zoro #
G700404037
UPC #
099511729180
Country of Origin
United States

Dimensions

Size
Full Size
Compatible Sheet Pan Size
Full Size
Compatible Pan/Tray Dimensions
13 x 18 in, 18 x 26 in

Details

Item
Sheet Pan Rack,Full Size 40 Pan,Zinc Cas
Color
Brushed Graphite
Number of Slots
40
Material
Plastic
Brake
Yes
Includes Top
No
Product Type
Ultimate Sheet Pan Rack
Nesting
No
NSF Certified
Yes

Description

Sheet Pan Rack,Full Size 40 Pan,Zinc Cas, Nesting No, Load Capacity 350 lb, Overall Height 71 7/8 in, Brake Yes, Overall Width 25 1/2 in, Product Type Ultimate Sheet Pan Rack, Caster Type (4) Swivel, Color Brushed Graphite, Depth 71 7/8 in, Distance Between Shelves 1 1/2 in, Number of Slots 40, Includes Top No, Material Plastic, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 13 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.