Shop CAMBRO

Shelf Kit, 24 in L, Speckled Gray

  • Mfr # CPSK1824V5480
  • Zoro # G814575432

product price: 
$
277.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Polypropylene
Number of Traverses
10
Series
Premium
NSF Certified
No
Number of Vented Shelves
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1824V5480
Zoro #
G814575432
UPC #
099511937851
Country of Origin
United States

Dimensions

Overall Depth
18 in
Shelf Length
24 in
Shelf Depth
18 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Frame Material
Polypropylene
Number of Traverses
10
Series
Premium
NSF Certified
No
Number of Vented Shelves
5
Number of Shelves
5
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Shelf Adjustment Increment
4 in
Shelf Type Included
Vented
Color
Speckled Gray
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Finish
Smooth
Capacity per Shelf
800 lb
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Frame Material - Core
Steel
Standards
HACCP
Product Type
Shelf Kit
Shelf Material
Polypropylene
Number of Solid Shelves
0
Distance Between Posts
48 in
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.