Shop CAMBRO

Shelf Kit, 30 in L, Speckled Gray

  • Mfr # CPSK2130V5480
  • Zoro # G914575783

product price: 
$
406.99
/ea
Free Shipping & Returns

Key Features

Standards
HACCP
Overall Length
30 in
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2130V5480
Zoro #
G914575783
UPC #
099511938391
Country of Origin
United States

Dimensions

Overall Length
30 in
Shelf Length
30 in
Shelf Depth
21 in
Overall Depth
21 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Standards
HACCP
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Frame Material
Polypropylene
Shelf Material
Polypropylene
Distance Between Posts
48 in
Series
Premium
Number of Solid Shelves
0
Product Type
Shelf Kit
Shelf Adjustment Increment
4 in
Capacity per Shelf
800 lb
Number of Casters
0
Number of Traverses
10
Frame Material - Core
Steel
Number of Vented Shelves
5
Finish
Smooth
Color
Speckled Gray
Temperature - Maximum
190 Degrees F
NSF Certified
No
Number of Shelves
5
Shelf Type Included
Vented
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.