Shelf Kit, 36 in L, Brushed Graphite

  • Mfr # CBSK1836VS4580
  • Zoro # G614575007
product price: 
$
207.99
/ea
Free Shipping & Returns

Key Features

Capacity per Shelf
700 lb
Number of Traverses
8
Overall Depth
18 in
Finish
Smooth
Product Type
Shelf Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBSK1836VS4580
Zoro #
G614575007
UPC #
099511720606
Country of Origin
United States

Dimensions

Overall Depth
18 in
Wire Rope Length
36 in
Shelf Length
36 in
Shelf Depth
18 in
Overall Length
36 in
Length
36 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelf Kit
Capacity per Shelf
700 lb
Number of Traverses
8
Finish
Smooth
Product Type
Shelf Kit
Resistance Properties
Antimicrobial, Corrosion-Resistant, Rust-Resistant
Number of Vented Shelves
3
Distance Between Shelves
4 in
Shelf Adjustment Increment
4 in
Number of Casters
4
Frame Material - Core
Composite Poly-Glass
Shelf Type Included
Solid/Vented
Standards
HACCP
Color
Brushed Graphite
Mobility Type
Stationary
Number of Solid Shelves
1
Temperature - Maximum
190 Degrees F
Temperature - Minimum
-36 Degrees F
Number of Shelves
4
Series
Basics Plus
Frame Material
Composite Poly-Glass
NSF Certified
Yes
Distance Between Posts
48 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Material
Polypropylene
Wire Color
Brushed Graphite

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 700 lb, Color Brushed Graphite, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.