Shelf Kit, 36 in L, Speckled Gray

  • Mfr # CPSK1836V4480
  • Zoro # G414575535
product price: 
$
334.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Frame Material - Core
Steel
Standards
HACCP
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1836V4480
Zoro #
G414575535
UPC #
099511937967
Country of Origin
United States

Dimensions

Overall Length
36 in
Shelf Length
36 in
Overall Depth
18 in
Shelf Depth
18 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Frame Material - Core
Steel
Standards
HACCP
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Distance Between Shelves
4 in
Number of Traverses
8
Finish
Smooth
NSF Certified
No
Shelf Type Included
Vented
Frame Material
Polypropylene
Number of Shelves
4
Number of Casters
0
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Capacity per Shelf
800 lb
Number of Solid Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Speckled Gray
Series
Premium
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Product Type
Shelf Kit
Number of Vented Shelves
4
Distance Between Posts
48 in
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.