Shop CAMBRO

Shelf Kit, 36 in L, Speckled Gray

  • Mfr # CPSK2436V4480
  • Zoro # G614575663

product price: 
$
413.99
/ea
Free Shipping & Returns

Key Features

Shelf Material
Polypropylene
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Shelves
4
Distance Between Posts
48 in
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2436V4480
Zoro #
G614575663
UPC #
099511938926
Country of Origin
United States

Dimensions

Overall Length
36 in
Shelf Depth
24 in
Shelf Length
36 in
Overall Depth
24 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Shelf Material
Polypropylene
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Shelves
4
Distance Between Posts
48 in
Temperature - Maximum
190 Degrees F
Capacity per Shelf
800 lb
Series
Premium
Color
Speckled Gray
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Steel
Shelf Adjustment Increment
4 in
Standards
HACCP
Product Type
Shelf Kit
Shelf Type Included
Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Number of Solid Shelves
0
Distance Between Shelves
4 in
NSF Certified
No
Number of Vented Shelves
4
Number of Traverses
8
Number of Casters
0
Frame Material
Polypropylene
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.