Shelf Kit, 42 in L, Brushed Graphite

  • Mfr # CBSK2442VS4580
  • Zoro # G214544793
product price: 
$
333.99
/ea
Free Shipping & Returns

Key Features

Number of Solid Shelves
1
Shelf Material
Polypropylene
Series
Basics Plus
Distance Between Posts
48 in
Color
Brushed Graphite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBSK2442VS4580
Zoro #
G214544793
UPC #
099511720743
Country of Origin
United States

Dimensions

Shelf Length
42 in
Overall Depth
24 in
Shelf Depth
24 in
Overall Length
42 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelf Kit
Number of Solid Shelves
1
Shelf Material
Polypropylene
Series
Basics Plus
Distance Between Posts
48 in
Color
Brushed Graphite
Standards
HACCP
Number of Shelves
4
Number of Casters
0
Mobility Type
Stationary
Distance Between Shelves
4 in
Finish
Smooth
Temperature - Maximum
190 Degrees F
Resistance Properties
Antimicrobial, Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Number of Traverses
8
Features
Easy Clean, Feet Adjust Easily to Level Units
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
700 lb
Shelf Type Included
Solid/Vented
NSF Certified
Yes
Product Type
Shelf Kit
Number of Vented Shelves
3
Frame Material - Core
Composite Poly-Glass
Frame Material
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 700 lb, Color Brushed Graphite, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews