Shop CAMBRO

Shelf Kit, 42 in L, Speckled Gray

  • Mfr # CPSK1842S4480
  • Zoro # G614575694

product price: 
$
425.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Depth
18 in
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Number of Vented Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1842S4480
Zoro #
G614575694
UPC #
099511937981
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Depth
18 in
Shelf Length
42 in
Overall Length
42 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Number of Vented Shelves
0
Product Type
Shelf Kit
Number of Shelves
4
Shelf Material
Polypropylene
NSF Certified
No
Finish
Smooth
Frame Material - Core
Steel
Number of Casters
0
Shelf Type Included
Solid
Number of Traverses
8
Series
Premium
Frame Material
Polypropylene
Distance Between Posts
48 in
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
4
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Shelf Adjustment Increment
4 in
Standards
HACCP
Color
Speckled Gray
Capacity per Shelf
800 lb
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.