Shop CAMBRO

Shelf Kit, 42 in L, Speckled Gray

  • Mfr # CPSK1842S5480
  • Zoro # G814575760

product price: 
$
550.99
/ea
Free Shipping & Returns

Key Features

Number of Solid Shelves
5
Frame Material - Core
Steel
Overall Depth
18 in
Shelf Length
42 in
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPSK1842S5480
Zoro #
G814575760
UPC #
099511937998
Country of Origin
United States
Item
Shelf Kit
Number of Solid Shelves
5
Frame Material - Core
Steel
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Number of Vented Shelves
0
Distance Between Posts
48 in
Shelf Material
Polypropylene
Series
Premium
NSF Certified
No
Number of Traverses
10
Standards
HACCP
Shelf Type Included
Solid
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Finish
Smooth
Number of Shelves
5
Frame Material
Polypropylene
Number of Casters
0
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Speckled Gray
Product Type
Shelf Kit
Wire Color
Speckled Gray

Dimensions

Overall Depth
18 in
Shelf Length
42 in
Shelf Depth
18 in
Overall Length
42 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.