Shop CAMBRO

Shelf Kit, 42 in L, Speckled Gray

  • Mfr # CPSK2142S4480
  • Zoro # G114575576

product price: 
$
496.99
/ea
Free Shipping & Returns

Key Features

Number of Traverses
8
Shelf Depth
21 in
Frame Material
Polypropylene
Number of Vented Shelves
0
Color
Speckled Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2142S4480
Zoro #
G114575576
UPC #
099511938469
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Shelf Length
42 in
Overall Depth
21 in
Overall Length
42 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Number of Traverses
8
Frame Material
Polypropylene
Number of Vented Shelves
0
Color
Speckled Gray
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Distance Between Shelves
4 in
Number of Solid Shelves
4
Standards
HACCP
NSF Certified
No
Number of Shelves
4
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Number of Casters
0
Product Type
Shelf Kit
Capacity per Shelf
800 lb
Series
Premium
Distance Between Posts
48 in
Finish
Smooth
Frame Material - Core
Steel
Shelf Type Included
Solid
Shelf Adjustment Increment
4 in
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.