Shelf Kit, 48 in L, Brushed Graphite

  • Mfr # CBSK2148VS4580
  • Zoro # G114574982
product price: 
$
336.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
21 in
NSF Certified
Yes
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Adjustment Increment
4 in
Number of Traverses
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBSK2148VS4580
Zoro #
G114574982
UPC #
099511720705
Country of Origin
United States

Dimensions

Overall Depth
21 in
Wire Rope Length
48 in
Shelf Depth
21 in
Shelf Length
48 in
Overall Length
48 in
Length
48 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelf Kit
NSF Certified
Yes
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Adjustment Increment
4 in
Number of Traverses
8
Finish
Smooth
Distance Between Posts
48 in
Mobility Type
Stationary
Frame Material
Composite Poly-Glass
Number of Solid Shelves
1
Capacity per Shelf
700 lb
Color
Brushed Graphite
Number of Shelves
4
Distance Between Shelves
4 in
Frame Material - Core
Composite Poly-Glass
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
3
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Shelf Type Included
Solid/Vented
Series
Basics Plus
Number of Casters
0
Product Type
Shelf Kit
Standards
HACCP
Resistance Properties
Antimicrobial, Corrosion-Resistant, Rust-Resistant
Wire Color
Brushed Graphite

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 700 lb, Color Brushed Graphite, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.