Shop CAMBRO

Shelf Kit, 48 in L, Brushed Graphite

  • Mfr # CBSK2448VS4580
  • Zoro # G714575006

product price: 
$
337.99
/ea
Free Shipping & Returns

Key Features

Shelf Type Included
Solid/Vented
Temperature - Minimum
-36 Degrees F
Frame Material
Composite Poly-Glass
Shelf Depth
24 in
Capacity per Shelf
700 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBSK2448VS4580
Zoro #
G714575006
UPC #
099511720767
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Wire Rope Length
48 in
Shelf Length
48 in
Overall Depth
24 in
Overall Length
48 in
Length
48 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelf Kit
Shelf Type Included
Solid/Vented
Temperature - Minimum
-36 Degrees F
Frame Material
Composite Poly-Glass
Capacity per Shelf
700 lb
Finish
Smooth
Shelf Adjustment Increment
4 in
Number of Shelves
4
Mobility Type
Stationary
Standards
HACCP
Number of Casters
0
Color
Brushed Graphite
Number of Vented Shelves
3
NSF Certified
Yes
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Number of Traverses
8
Product Type
Shelf Kit
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Solid Shelves
1
Resistance Properties
Antimicrobial, Corrosion-Resistant, Rust-Resistant
Distance Between Posts
48 in
Frame Material - Core
Composite Poly-Glass
Series
Basics Plus
Wire Color
Brushed Graphite

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 700 lb, Color Brushed Graphite, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.