Shelf Kit, 54 in L, Speckled Gray

  • Mfr # CPSK2154S5480
  • Zoro # G914575493
product price: 
$
731.99
/ea
Free Shipping & Returns

Key Features

Number of Vented Shelves
0
Number of Casters
0
Shelf Type Included
Solid
Distance Between Posts
48 in
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2154S5480
Zoro #
G914575493
UPC #
099511938599
Country of Origin
United States

Dimensions

Overall Length
54 in
Shelf Depth
21 in
Overall Depth
21 in
Shelf Length
54 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Number of Vented Shelves
0
Number of Casters
0
Shelf Type Included
Solid
Distance Between Posts
48 in
Temperature - Maximum
190 Degrees F
Shelf Material
Polypropylene
Standards
HACCP
Capacity per Shelf
800 lb
Distance Between Shelves
4 in
Frame Material
Polypropylene
Product Type
Shelf Kit
Number of Shelves
5
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Speckled Gray
NSF Certified
No
Number of Traverses
10
Finish
Smooth
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Shelf Adjustment Increment
4 in
Number of Solid Shelves
5
Frame Material - Core
Steel
Series
Premium
Temperature - Minimum
-36 Degrees F
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews