Shelf Kit, 54 in L, Speckled Gray

  • Mfr # CPSK2454S4480
  • Zoro # G414575481
product price: 
$
634.99
/ea
Free Shipping & Returns

Key Features

NSF Certified
No
Shelf Material
Polypropylene
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Temperature - Maximum
190 Degrees F
Shelf Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2454S4480
Zoro #
G414575481
UPC #
099511939039
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Shelf Length
54 in
Overall Length
54 in
Overall Depth
24 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
NSF Certified
No
Shelf Material
Polypropylene
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Temperature - Maximum
190 Degrees F
Standards
HACCP
Number of Shelves
4
Frame Material
Polypropylene
Number of Traverses
8
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Speckled Gray
Number of Vented Shelves
0
Frame Material - Core
Steel
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Product Type
Shelf Kit
Series
Premium
Capacity per Shelf
800 lb
Shelf Adjustment Increment
4 in
Shelf Type Included
Solid
Distance Between Posts
48 in
Finish
Smooth
Number of Solid Shelves
4
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews