Shelf Kit, 54 in L, Speckled Gray

  • Mfr # CPSK2454V4480
  • Zoro # G314575512
product price: 
$
588.99
/ea
Free Shipping & Returns

Key Features

Number of Casters
0
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Overall Length
54 in
Shelf Type Included
Vented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2454V4480
Zoro #
G314575512
UPC #
099511939077
Country of Origin
United States

Dimensions

Overall Length
54 in
Shelf Depth
24 in
Shelf Length
54 in
Overall Depth
24 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Number of Casters
0
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Shelf Type Included
Vented
Finish
Smooth
Number of Solid Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Speckled Gray
Number of Traverses
8
Shelf Material
Polypropylene
NSF Certified
No
Product Type
Shelf Kit
Frame Material
Polypropylene
Shelf Adjustment Increment
4 in
Number of Shelves
4
Number of Vented Shelves
4
Series
Premium
Distance Between Posts
48 in
Capacity per Shelf
800 lb
Temperature - Maximum
190 Degrees F
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Frame Material - Core
Steel
Standards
HACCP
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews