Shelf Kit w/4 Vented Sh 18" W x 42" L
Mfr # CBSK1842V4580
Zoro # G514544752
product price: $244.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBSK1842V4580
Zoro #
G514544752
UPC #
099511933372
Country of Origin
United States
Details
Item
Shelf Kit w/4 Vented Sh 18" W x 42" L
Description
Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 700 lb, Color Brushed Graphite, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment Not Applicable, Frame Material Composite Poly-Glass, Shelf Depth Not Applicable, Shelf Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.