Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, Wall , 36" X 14", Poly

  • Mfr # CSWS1436SK-480

  • Zoro # G502238748


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSWS1436SK-480
Zoro #
G502238748
UPC #
-
Country of Origin
United States

Description

Color: Gray Speckled ;Material: Polypropylene ;Length: 36" | 914 Mm ;Width: 14" | 356 Mm ;Capacity: 150 Lbs Maximum Per Shelf ;Temperature Range: -36 To 88 C | -36 To 190 F ;Includes: Mounting Hardware ;Depth: 2" | 51 Mm ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.