Zoro Homepage

Shelving

  • Mfr # CBUNVR24580

  • Zoro # G416295653


product price: $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBUNVR24580
Zoro #
G416295653
UPC #
-
Country of Origin
United States

Details

Item
Shelving

Description

Storage Rack, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Includes (2) Rail Panels, (8) Hex Head Bolts, (8) Panel Bracket Sets, (8) Traverse Brackets, Product Type Storage Rack, Capacity per Shelf 120 lb, Color Brushed Graphite, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Plastic, Shelf Depth Not Applicable, Shelf Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.