Shelving
Mfr # CPMU244867SU480
Zoro # G016295619
product price: $830.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPMU244867SU480
Zoro #
G016295619
UPC #
-
Country of Origin
United States
Details
Item
Shelving
Description
Shelving Unit, Caster Type Not Applicable, Overall Height 67 1/4 in, Overall Depth 24 in, Finish Unfinished, Includes (2) Posts, (8) Traverse Dovetails, Post Connectors, Vented Shelf Plates, Product Type Shelving Unit, Color Speckled Gray, Number of Shelves 2, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.