Shelving
Mfr # CPUWR144872480
Zoro # G116295663
product price: $1,680.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPUWR144872480
Zoro #
G116295663
UPC #
-
Country of Origin
United States
Details
Item
Shelving
Description
Wine Rack, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 14 in, Finish Smooth, Includes (2) Post Frames, (32) Bags of Cradle Connectors, (48) Wine Cradles, (8) Traverses, Product Type Wine Rack, Capacity per Shelf 700 lb, Color Speckled Gray, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 14 in, Shelf Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.