Zoro Homepage

Shelving

  • Mfr # CPUWR184872PKG

  • Zoro # G216295716


product price: $1,918.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPUWR184872PKG
Zoro #
G216295716
UPC #
-
Country of Origin
United States

Details

Item
Shelving

Description

Wine Rack, Caster Type Swivel with Brakes, Overall Height 72 in, Overall Depth 18 in, Finish Unfinished, Includes (2) Unassembled Post Kits, (4) Boxes of Cradles, (4) Traverse 2 Packs, Product Type Wine Rack, Capacity per Shelf 700 lb, Color Speckled Gray, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.