Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSUNVRA24580
Zoro #
G716295582
UPC #
-
Country of Origin
United States
Details
Item
Shelving
Description
Storage Rack, Caster Type Not Applicable, Overall Depth 24 in, Finish Unfinished, Includes (4) Hex Head Bolts, (4) Panel Bracket Sets, (4) Traverse Brackets, Rail Panel, Product Type Storage Rack, Capacity per Shelf 120 lb, Color Brushed Graphite, Number of Shelves 1, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Plastic, Shelf Depth Not Applicable, Shelf Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.