Zoro Homepage

Shelving

  • Mfr # EWSA36PREP110

  • Zoro # G716295490


product price: $852.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWSA36PREP110
Zoro #
G716295490
UPC #
-
Country of Origin
United States

Details

Item
Shelving

Description

Prep Station Kit, Caster Type Not Applicable, Overall Height 30 1/4 in, Overall Depth 18 in, Finish Unfinished, Includes (2) Large Wire Baskets, (8) 6 in Peg Hooks, 40 in Wall Track, Accessories, Hanging Pegboard, Plastic Cylinder/Holder, Small Shelf/Lid Holder, Straight Shelf Bracket, Wall Upright, Product Type Prep Station Kit, Capacity per Shelf 700 lb, Color Black, Number of Shelves 1, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.