Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelving

  • Mfr # EWSA36TASK110

  • Zoro # G416295455


product price: $436.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWSA36TASK110
Zoro #
G416295455
UPC #
-
Country of Origin
United States

Details

Item
Shelving

Description

Task Station Kit, Caster Type Not Applicable, Overall Height 30 1/4 in, Overall Depth 18 in, Finish Unfinished, Includes 40 in Wall Track, Accessories, Hanging Pegboard, Straight Shelf Bracket, Product Type Task Station Kit, Capacity per Shelf 700 lb, Color Black, Number of Shelves 1, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Aluminum, Plastic, Shelf Depth Not Applicable, Shelf Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.