Zoro Homepage

Shelving

  • Mfr # EWSOPEN2148580

  • Zoro # G116295403


product price: $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWSOPEN2148580
Zoro #
G116295403
UPC #
-
Country of Origin
United States

Details

Item
Shelving

Description

Open Shelf Frame, Caster Type Not Applicable, Overall Height 6 3/4 in, Overall Depth 21 in, Finish Unfinished, Includes (2) Posts, Post Connectors, Vented Shelf Plates, Product Type Open Shelf Frame, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 750 lb, Number of Shelves 0, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Plastic, Shelf Depth Not Applicable, Shelf Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.