Shelving
Mfr # EWSSKA2130V580
Zoro # G016295947
product price: $185.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWSSKA2130V580
Zoro #
G016295947
UPC #
-
Country of Origin
United States
Details
Item
Shelving
Description
Shelf Kit, Caster Type Not Applicable, Overall Height 8 7/8 in, Overall Depth 21 in, Finish Unfinished, Includes Universal Shelf Brackets, Shelf Frame, Vented Shelf Plates, Product Type Shelf Kit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 750 lb, Number of Shelves 1, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Plastic, Shelf Depth 21 in, Shelf Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.