Shelving
Mfr # EXA243672C96480
Zoro # G716294769
product price: $792.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXA243672C96480
Zoro #
G716294769
UPC #
099511268566
Country of Origin
United States
Details
Item
Shelving
Description
Can Rack Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 26 in, Finish Smooth, Includes Post Kit, Product Type Can Rack Unit, Color Speckled Gray, Number of Shelves 9, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Plastic, Shelf Depth 24 in, Shelf Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.