Zoro Homepage

Shelving

  • Mfr # EXMU143627V2480

  • Zoro # G016294964


product price: $604.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXMU143627V2480
Zoro #
G016294964
UPC #
099511279838
Country of Origin
United States

Details

Item
Shelving

Description

Shelving Unit, Caster Type Swivel with Brakes, Overall Height 27 1/4 in, Overall Depth 14 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 450 lb, Color Speckled Gray, Load Capacity 900 lb, Number of Shelves 2, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 14 in, Shelf Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.