Zoro Homepage

Shelving

  • Mfr # EXU243672C96480

  • Zoro # G616295118


product price: $904.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXU243672C96480
Zoro #
G616295118
UPC #
099511274215
Country of Origin
United States

Details

Item
Shelving

Description

Can Rack Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 26 in, Finish Smooth, Includes Post Kit, Product Type Can Rack Unit, Color Speckled Gray, Number of Shelves 9, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Plastic, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.