Zoro Homepage

Shelving, Mobile, 750 lb

  • Mfr # EXMU214878V4480

  • Zoro # G610954011


product price: $820.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Speckled Gray
Load Capacity
750 lb
Number of Shelves
4
Lip Height
1 3/4 in
Includes
(2) Factory Assembled Mobile Post Kits, (4) Premium Swivel Casters with Total Locking Brake, (8) or (10) Shelf Traverses, Shelf Plates, Traverse Dovetails
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXMU214878V4480
Zoro #
G610954011
UPC #
099511269907
Country of Origin
United States

Dimensions

Lip Height
1 3/4 in
Overall Width
48 in
Overall Height
78 1/4 in
Shelf Depth
21 in
Overall Depth
21 in
Shelf Width
48 in

Details

Item
Shelving
Color
Speckled Gray
Load Capacity
750 lb
Number of Shelves
4
Includes
(2) Factory Assembled Mobile Post Kits, (4) Premium Swivel Casters with Total Locking Brake, (8) or (10) Shelf Traverses, Shelf Plates, Traverse Dovetails
Caster Type
4 Swivel with Brake
Gauge
78 in
Distance Between Shelves
4 in
Shelf Material
Polypropylene
Capacity per Shelf
750 lb
Finish
Unfinished
Minimum Temperature
-36 Degrees F
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Mobile/Stationary
Mobile
Product Type
Shelving Unit
Maximum Temperature
190 Degrees F
Frame Material
Non-Corrosive Composite

Description

Shelving Unit, Caster Type Swivel with Brakes, Overall Height 78 1/4 in, Overall Width 48 in, Overall Depth 21 in, For Use With Not Applicable, Finish Smooth, Includes (2) Post Kits, Shelf Plates, Traverse Dovetails, Lip Height 1 3/4 in, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Base Height Not Applicable, Bumper Style Not Applicable, Capacity per Shelf 225 lb, Color Speckled Gray, Gauge 78 in, Load Capacity 900 lb, Mobile/Stationary Mobile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.