Zoro Homepage

Shelving, Mobile, 750 lb

  • Mfr # EXMU243670V4480

  • Zoro # G710954010


product price: $745.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Speckled Gray
Load Capacity
750 lb
Distance Between Shelves
4 in
Lip Height
1 3/4 in
Gauge
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXMU243670V4480
Zoro #
G710954010
UPC #
099511270002
Country of Origin
United States

Dimensions

Lip Height
1 3/4 in
Shelf Width
36 in
Overall Height
70 1/4 in
Overall Width
36 in
Overall Depth
24 in
Shelf Depth
24 in

Details

Item
Shelving
Color
Speckled Gray
Load Capacity
750 lb
Distance Between Shelves
4 in
Gauge
70 in
Number of Shelves
4
Capacity per Shelf
750 lb
Finish
Unfinished
Includes
(2) Factory Assembled Mobile Post Kits, (4) Premium Swivel Casters with Total Locking Brake, (8) or (10) Shelf Traverses, Shelf Plates, Traverse Dovetails
Caster Type
4 Swivel with Brake
Shelf Material
Polypropylene
Mobile/Stationary
Mobile
Maximum Temperature
190 Degrees F
Minimum Temperature
-36 Degrees F
Product Type
Shelving Unit
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Frame Material
Non-Corrosive Composite

Description

Shelving Unit, Caster Type Swivel with Brakes, Overall Height 70 1/4 in, Overall Width 36 in, Overall Depth 24 in, For Use With Not Applicable, Finish Smooth, Includes (2) Post Kits, Shelf Plates, Traverse Dovetails, Lip Height 1 3/4 in, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Base Height Not Applicable, Bumper Style Not Applicable, Capacity per Shelf 225 lb, Color Speckled Gray, Gauge 70 in, Load Capacity 900 lb, Mobile/Stationary Mobile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.