Zoro Homepage

Shelving, Mobile, 750 lb

  • Mfr # EXMU244878V4480

  • Zoro # G510954012


product price: $840.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Speckled Gray
Load Capacity
750 lb
Shelf Width
48 in
Includes
(2) Factory Assembled Mobile Post Kits, (4) Premium Swivel Casters with Total Locking Brake, (8) or (10) Shelf Traverses, Shelf Plates, Traverse Dovetails
Gauge
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXMU244878V4480
Zoro #
G510954012
UPC #
099511270132
Country of Origin
United States

Dimensions

Shelf Width
48 in
Overall Width
48 in
Shelf Depth
24 in
Overall Depth
24 in
Overall Height
78 1/4 in
Lip Height
1 3/4 in

Details

Item
Shelving
Color
Speckled Gray
Load Capacity
750 lb
Includes
(2) Factory Assembled Mobile Post Kits, (4) Premium Swivel Casters with Total Locking Brake, (8) or (10) Shelf Traverses, Shelf Plates, Traverse Dovetails
Gauge
78 in
Caster Type
4 Swivel with Brake
Capacity per Shelf
750 lb
Number of Shelves
4
Finish
Unfinished
Distance Between Shelves
4 in
Shelf Material
Polypropylene
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Maximum Temperature
190 Degrees F
Mobile/Stationary
Mobile
Minimum Temperature
-36 Degrees F
NSF Certified
Yes
Frame Material
Non-Corrosive Composite

Description

Shelving Unit, Caster Type Swivel with Brakes, Overall Height 78 1/4 in, Overall Width 48 in, Overall Depth 24 in, For Use With Not Applicable, Finish Smooth, Includes (2) Post Kits, Shelf Plates, Traverse Dovetails, Lip Height 1 3/4 in, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Base Height Not Applicable, Bumper Style Not Applicable, Capacity per Shelf 225 lb, Color Speckled Gray, Gauge 78 in, Load Capacity 900 lb, Mobile/Stationary Mobile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.