Zoro Homepage

Shelving, Stationary, 2400 lb

  • Mfr # EXA246072V4480

  • Zoro # G310954021


product price: $613.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Speckled Gray
Load Capacity
2,400 lb
Overall Depth
24 in
Overall Width
58 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXA246072V4480
Zoro #
G310954021
UPC #
099511269150
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
58 in
Shelf Width
60 in
Overall Height
72 in
Shelf Depth
24 in
Lip Height
1 3/4 in

Details

Item
Shelving
Color
Speckled Gray
Load Capacity
2,400 lb
Number of Shelves
4
Distance Between Shelves
4 in
Finish
Unfinished
Includes
(8) or (10) Shelf Traverses, Factory Assembled Post Kit, Shelf Plates, Traverse Dovetails
Gauge
72 in
Shelf Material
Composite Plastic
Capacity per Shelf
800 lb
Mobile/Stationary
Stationary
NSF Certified
Yes
Minimum Temperature
-36 Degrees F
Maximum Temperature
190 Degrees F
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Frame Material
Non-Corrosive Composite

Description

Shelving, Caster Type Not Applicable, Overall Height 72 in, Overall Width 58 in, Overall Depth 24 in, For Use With Not Applicable, Finish Unfinished, Includes (8) or (10) Shelf Traverses, Factory Assembled Post Kit, Shelf Plates, Traverse Dovetails, Lip Height 1 3/4 in, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Base Height Not Applicable, Bumper Style Not Applicable, Capacity per Shelf 800 lb, Color Speckled Gray, Gauge 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.