Zoro Homepage

Shelving, Stationary, 2400 lb

  • Mfr # EXU183672V4480

  • Zoro # G110954009


product price: $429.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Speckled Gray
Load Capacity
2,400 lb
Gauge
72 in
Overall Depth
18 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXU183672V4480
Zoro #
G110954009
UPC #
099511271993
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
36 in
Lip Height
1 3/4 in
Shelf Depth
18 in
Overall Height
72 in
Shelf Width
36 in

Details

Item
Shelving
Color
Speckled Gray
Load Capacity
2,400 lb
Gauge
72 in
Shelf Material
Composite Plastic
Number of Shelves
4
Includes
(2) Factory Assembled Post Kits, (8) or (10) Shelf Traverses, Shelf Plates, Traverse Dovetails
Finish
Unfinished
Distance Between Shelves
4 in
Capacity per Shelf
800 lb
Maximum Temperature
190 Degrees F
Mobile/Stationary
Stationary
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Minimum Temperature
-36 Degrees F
Product Type
Shelving Unit
Frame Material
Non-Corrosive Composite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Width 36 in, Overall Depth 18 in, For Use With Not Applicable, Finish Smooth, Includes (2) Post Kits, Shelf Plates, Traverse Dovetails, Lip Height 1 3/4 in, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Base Height Not Applicable, Bumper Style Not Applicable, Capacity per Shelf 800 lb, Color Speckled Gray, Gauge 72 in, Load Capacity 2,400 lb, Mobile/Stationary Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.