Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelving, Stationary, 2400 lb

  • Mfr # EXU186072V4480

  • Zoro # G410954013


product price: $541.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Speckled Gray
Load Capacity
2,400 lb
Capacity per Shelf
800 lb
Shelf Depth
18 in
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXU186072V4480
Zoro #
G410954013
UPC #
099511272556
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Width
60 in
Shelf Width
60 in
Lip Height
1 3/4 in
Overall Height
72 in
Overall Depth
18 in

Details

Item
Shelving
Color
Speckled Gray
Load Capacity
2,400 lb
Capacity per Shelf
800 lb
Number of Shelves
4
Finish
Unfinished
Distance Between Shelves
4 in
Shelf Material
Composite Plastic
Includes
(2) Factory Assembled Post Kits, (8) or (10) Shelf Traverses, Shelf Plates, Traverse Dovetails
Gauge
72 in
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Mobile/Stationary
Stationary
Product Type
Shelving Unit
Maximum Temperature
190 Degrees F
Minimum Temperature
-36 Degrees F
Frame Material
Non-Corrosive Composite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Width 60 in, Overall Depth 18 in, For Use With Not Applicable, Finish Smooth, Includes (2) Post Kits, Shelf Plates, Traverse Dovetails, Lip Height 1 3/4 in, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Base Height Not Applicable, Bumper Style Not Applicable, Capacity per Shelf 800 lb, Color Speckled Gray, Gauge 72 in, Load Capacity 2,400 lb, Mobile/Stationary Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.