Shelving Unit, 24 in L, Speckled Gray

  • Mfr # CPU182484VS5PKG
  • Zoro # G814575630
product price: 
$
568.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Temperature - Minimum
-36 Degrees F
Shelf Length
24 in
Temperature - Maximum
190 Degrees F
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Shelves
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU182484VS5PKG
Zoro #
G814575630
UPC #
099511948208
Country of Origin
United States

Dimensions

Shelf Length
24 in
Overall Depth
18 in
Overall Length
24 in
Shelf Depth
18 in
Overall Height
84 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Minimum
-36 Degrees F
Temperature - Maximum
190 Degrees F
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Shelves
5
Capacity per Shelf
800 lb
NSF Certified
Yes
Number of Solid Shelves
1
Includes
Post Kit
Shelf Adjustment Increment
4 in
Color
Speckled Gray
Standards
HACCP
Shelf Material
Polypropylene
Mobility Type
Stationary
Finish
Smooth
Frame Material - Core
Steel
Shelf Type Included
Solid/Vented
Distance Between Posts
42 in
Frame Material
Polypropylene
Number of Casters
0
Series
Premium
Product Type
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Traverses
10
Number of Vented Shelves
4
Load Capacity
2,000 lb
Distance Between Shelves
4 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews