Shelving Unit, 28 1/4 in L

  • Mfr # CBA183064V4580
  • Zoro # G814544810
product price: 
$
302.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Material
Polypropylene
Overall Height
64 in
Number of Shelves
4
Capacity per Shelf
700 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA183064V4580
Zoro #
G814544810
UPC #
099511930913
Country of Origin
United States

Dimensions

Overall Height
64 in
Overall Depth
18 in
Overall Length
28 1/4 in
Shelf Length
28 1/4 in
Shelf Depth
18 in
Wire Rope Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Material
Polypropylene
Number of Shelves
4
Capacity per Shelf
700 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Easy Clean, Feet Adjust Easily to Level Units
Series
Basics Plus
NSF Certified
Yes
Number of Casters
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Adjustment Increment
4 in
Shelf Type Included
Vented
Product Type
Shelving Unit
Color
Brushed Graphite
Distance Between Shelves
4 in
Finish
Smooth
Number of Solid Shelves
0
Mobility Type
Stationary
Distance Between Posts
48 in
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Composite Poly-Glass
Load Capacity
1,800 lb
Number of Vented Shelves
4
Temperature - Maximum
190 Degrees F
Number of Traverses
8
Frame Material
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

Vntd 4 Sh Add On 18 In. W x 30 In. L x 64 In. H

Ratings & reviews