Shelving Unit, 28 1/4 in L

  • Mfr # CBA183064VS4580
  • Zoro # G514573950
product price: 
$
305.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
18 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Standards
HACCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA183064VS4580
Zoro #
G514573950
UPC #
099511930906
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
64 in
Shelf Length
28 1/4 in
Shelf Depth
18 in
Wire Rope Length
28 1/4 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Includes
Post Kit, Shelf Plates, Traverse Dovetails
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Standards
HACCP
Frame Material - Core
Composite Poly-Glass
Finish
Smooth
Mobility Type
Stationary
Temperature - Maximum
190 Degrees F
Number of Casters
0
Distance Between Posts
48 in
Load Capacity
1,800 lb
Number of Vented Shelves
3
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Brushed Graphite
Number of Shelves
4
Shelf Type Included
Solid/Vented
Capacity per Shelf
700 lb
Frame Material
Composite Poly-Glass
Number of Traverses
8
Number of Solid Shelves
1
Product Type
Shelving Unit
Shelf Material
Polypropylene
Features
Easy Clean, Feet Adjust Easily to Level Units
Temperature - Minimum
-36 Degrees F
Series
Basics Plus
Distance Between Shelves
4 in
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews