Shelving Unit, 28 1/4 in L

  • Mfr # CBA183084S4580
  • Zoro # G814228062
product price: 
$
328.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Distance Between Posts
48 in
Shelf Adjustment Increment
4 in
Overall Height
84 in
Overall Length
28 1/4 in
Product Type
Shelving Unit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA183084S4580
Zoro #
G814228062
UPC #
099511930975
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Length
28 1/4 in
Shelf Length
28 1/4 in
Overall Depth
18 in
Shelf Depth
18 in
Wire Rope Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Posts
48 in
Shelf Adjustment Increment
4 in
Product Type
Shelving Unit
Shelf Type Included
Solid
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Finish
Smooth
Number of Vented Shelves
0
Number of Casters
0
Load Capacity
1,800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material
Composite Poly-Glass
Number of Solid Shelves
4
Color
Brushed Graphite
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Traverses
8
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Number of Shelves
4
Standards
HACCP
Frame Material - Core
Composite Poly-Glass
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
NSF Certified
Yes
Mobility Type
Stationary
Capacity per Shelf
700 lb
Distance Between Shelves
4 in
Wire Color
Brushed Graphite

Description

Cb Add On 4S 18X30X84-Brgr

Ratings & reviews